• The item cannot be ordered due to missing prices.

Cordless hammer drill GBH18V45C

Article no.: 075515 GBH18V45C
  • Packaging: Carrying case
  • Shank: SDS Max
  • Tool arbor shape: SDS Max

Product details

Technical Data

Packaging Carrying case
Shank SDS Max
Manufacturer's designation GBH 18V-45 C
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum twist drill size ⌀ in concrete 45 mm
maximum hammer rate 2,760 min-1
Impact energy 12.5 J
Tool arbor shape SDS Max
Weight 8 kg
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075515 GBH18V45C
EAN / GTIN 3165140915427
Manufacturer number 0611913000

Description

Version:

18-V cordless hammer drill with SDS-plus tool mounting and brushless motor.
  • Overload clutch to protect both user and machine.
  • Reversible.
  • Extremely sturdy: Electronic Motor Protection switches off the motor if it is overloaded. Fully operational even after a drop test from 2 m on to concrete.
  • Lighter than comparable products with cables thanks to the highly optimised drive train – also with ProCORE18V 12.0Ah.
  • Comfort while working thanks to Lock-on Button for continuous chisel work.
  • Maximum power thanks to BITURBO technology.
  • Precise work results thanks to speed setting for variable speeds.
  • Improved visibility due to LED work light.
  • Kick Back Control to reduce risks from sudden tool reactions.
  • Equipped with Soft-Start, ASC and EPC for top user protection.
  • Flexible work thanks to individual configuration depending on the application, using the Bosch My Tools app.

Supplied with:

Including additional handle, connectivity module, machine cloth and case.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart