• The item cannot be ordered due to missing prices.

Cordless hammer drill GBH18V21

Article no.: 075515 GBH18V21

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GBH 18V-21
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Speed range 0 min-1 - 1,800 min-1
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 21 mm
maximum hammer rate 5,100 min-1
Impact energy 2 J
Tool arbor shape SDS-Plus
Weight without battery 2.4 kg
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075515 GBH18V21
EAN / GTIN 4059952528106
Manufacturer number 0611911101

Description

Version:

18-V cordless hammer drill with SDS-plus tool mounting and brushless motor.
  • Overload clutch to protect both user and machine.
  • Reversible.
  • Extremely sturdy: Electronic Motor Protection switches off the motor if it is overloaded. Fully operational even after a drop test from 2 m on to concrete.

Supplied with:

Cordless hammer drill GBH 18V-21 Professional, L-Boxx.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart