{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GBH 18V-24 C | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 24 mm | |
maximum hammer rate | 4,350 min-1 | |
Impact energy | 2.4 J | |
Tool arbor shape | SDS-plus | |
Weight | 2.9 kg | |
maximum vibration to EN | 16 m/s2 | |
Power supply | Mains operated | |
Type of product | Hammer drill |
Article number | 075515 GBH18V24C | |
EAN / GTIN | 4053423235067 | |
Manufacturer number | 0611923003 |