• The item cannot be ordered due to missing prices.

Hammer drill GBH540DCE

Article no.: 075510 GBH540DCE

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • Shank: SDS Max
  • Tool arbor shape: SDS Max

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Shank SDS Max
Manufacturer's designation GBH 5-40 DCE
maximum twist drill size ⌀ in concrete 40 mm
maximum hammer rate 3,050 min-1
Impact energy 8.8 J
Power consumption 1,150 W
Tool arbor shape SDS Max
Weight 6.8 kg
maximum vibration to EN 10.5 m/s2
Suitable for material Masonry; Concrete; Stone; Steel
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075510 GBH540DCE
EAN / GTIN 3165140461214
Manufacturer number 0611264000

Description

Version:

Large all-purpose hammer drill with powerful impact mechanism (8.8 J impact energy) and SDS-max tool holder.
  • Vibration control vibration damping ensures pleasant working, even on time-consuming tasks.
  • Automatic switch lock for maximum operator convenience during continuous chiselling work.
  • Constant electronics, service display and standby display for maximum working convenience.
  • Adjustment wheel for setting the rotation speed and impact rate, for optimum performance.

Advantage:

Vibration control.

Supplied with:

With additional handle, machine cloth.
Including tube of grease, additional handle, machine cloth and case.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart