• The item cannot be ordered due to missing prices.

Hammer drill, Type: GBH226F

Article no.: 075510 GBH226F

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Shank SDS Plus
Manufacturer's designation GBH 2-26 F
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 26 mm
maximum hammer rate 4,000 min-1
Impact energy 2.7 J
Power consumption 830 W
Tool arbor shape SDS-Plus
Weight 2.9 kg
maximum vibration to EN 16.5 m/s2
Suitable for material Masonry; Concrete; Stone
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075510 GBH226F
EAN / GTIN 3165140859202
Manufacturer number 06112A4000

Description

Version:

Sturdy hammer drill with SDS-plus arbor and high drill feed rate.
  • Overload clutch to protect both user and machine.
  • Stepless speed control for responsive starts to drilling.
  • Versatile application possibilities using the chisel function (zero rotation).
  • Reversible, for releasing jammed drills.
  • Exchange chuck for quick changeover between hammer drilling in concrete and hammer-free drilling in wood and steel.
  • Impact action can be switched off for drilling in wood and steel.
  • Active vibration damping for 27 % less vibration than its predecessor model.

Advantage:

Impact energy 2.7 Joules.

Supplied with:

With additional handle, machine cloth.
Supplied with 13mm quick-change chuck, SDS-plus chuck, 210 mm depth stop, carrying case.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart