{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Shank | SDS Plus | |
Manufacturer's designation | GBH 2-28 F | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 28 mm | |
maximum hammer rate | 4,000 min-1 | |
Impact energy | 3.2 J | |
Power consumption | 880 W | |
Tool arbor shape | SDS-Plus | |
Weight | 3.1 kg | |
maximum vibration to EN | 11 m/s2 | |
Suitable for material | Masonry; Concrete; Stone; Steel | |
Power supply | Mains operated | |
Type of product | Hammer drill |
Article number | 075510 GBH228F | |
EAN / GTIN | 3165140843669 | |
Manufacturer number | 0611267601 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |