• The item cannot be ordered due to missing prices.

Cordless impact wrench / impact driver M12FQID

Article no.: 074014 M12FQID

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FQID-202X
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
maximum torque 1st step 50 Nm
maximum screw ⌀ (8.8 - 12.9) M14
Number of impacts 1st stage 0 min-1 - 950 min-1
Number of impacts 2nd stage 0 min-1 - 2,200 min-1
Number of impacts 3rd stage 0 min-1 - 3,400 min-1
Tool arbor drive profile HEX (E 6.3)
Tool arbor size 1/4 in
Weight 1.1 kg
maximum vibration to EN 1.5 m/s2
typical application Strong
Suitable for material Steel
Type of product Impact wrench

Identification numbers & Classifications

Article number 074014 M12FQID
EAN / GTIN 4058546229184
Manufacturer number 4933464973

Description

Version:

  • Robust and powerful FUEL™ cordless impact screwdriver with brushless POWERSTATE™ EC motor.
  • Long motor service life and high energy efficiency.
  • Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating.
  • Battery charge display.
  • LED illumination of the working area.
  • Reversible, with electronic speed control.
  • REDLINK PLUS™ electronics − for unique power management.
  • DRIVE CONTROL™ permits quick switching between the available settings with different speeds and torques.
When performing fastening work in wood, the M12 FUEL-DRIVE™ SURGE™ (at 76 dB(A)) the cordless impact driver is the quietest impact driver in the M12™ range.

Advantage:

DRIVE CONTROL™ .

Supplied with:

Supplied with 2× Li-ion high-power batteries, charger, HD box.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart