{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12 FID2-202X | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
maximum torque 1st step | 170 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M14 | |
Number of impacts 1st stage | 0 min-1 - 1,700 min-1 | |
Number of impacts 2nd stage | 0 min-1 - 2,900 min-1 | |
Number of impacts 3rd stage | 0 min-1 - 3,600 min-1 | |
Tool arbor drive profile | HEX (E 6.3) | |
Tool arbor size | 1/4 in | |
Weight | 0.9 kg | |
maximum vibration to EN | 1.5 m/s2 | |
typical application | Strong | |
Suitable for material | Steel | |
Type of product | Impact wrench |
Article number | 074014 M12FID2-2 | |
EAN / GTIN | 4058546376710 |