• The item cannot be ordered due to missing prices.

Cordless impact wrench / impact driver M12FIW38

Article no.: 074014 M12FIW38

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FIW38-422X
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah; 4 Ah
Battery voltage 12 V
maximum torque 1st step 339 Nm
maximum screw ⌀ (8.8 - 12.9) M16
Number of impacts 1st stage 0 min-1 - 1,100 min-1
Number of impacts 2nd stage 0 min-1 - 2,100 min-1
Number of impacts 3rd stage 0 min-1 - 3,200 min-1
Tool arbor drive profile External square drive
Tool arbor size 3/8 in
Weight 1.1 kg
maximum vibration to EN 1.5 m/s2
typical application Heavy Duty
Suitable for material Steel
Type of product Impact wrench

Identification numbers & Classifications

Article number 074014 M12FIW38
EAN / GTIN 4058546225582
Manufacturer number 4933464613

Description

Version:

  • Robust and powerful FUEL™ cordless impact screwdriver with brushless POWERSTATE™ EC motor.
  • Long motor service life and high energy efficiency.
  • Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating.
  • Battery charge display.
  • LED illumination of the working area.
  • Reversible, with electronic speed control.
  • REDLINK PLUS™ electronics − for unique power management.
  • DRIVE CONTROL™ permits quick switching between the available settings with different speeds and torques.
With snap ring.

Advantage:

FUEL™ top model.

Supplied with:

Supplied with 2× Li-ion high-power batteries, charger, HD box.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart