{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Special steel | |
Length | 110 mm | |
Tip characteristics | offset, pointed | |
Point form | 5 | |
Surface of tweezers | nickel-plated, painted black | |
Tip exchangeable | no | |
Type of product | Tweezers |
Article number | 727560 N | |
EAN / GTIN | 4045197993045 | |
Manufacturer number | 727560 N |