{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Material | non−magnetic steel, stainless. | |
Length | 110 mm | |
Tip characteristics | offset, pointed | |
Point form | 5 | |
Surface of tweezers | black epoxy coating | |
Tip exchangeable | no | |
Type of product | Tweezers |
Article number | 727560 AMB | |
EAN / GTIN | 4045197993052 | |
Manufacturer number | 727560 AMB |