Tweezers shouldered pointed, 110 mm, Form 5, Material: AM

Article no.: 727560 AM
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
481 pieces in stock

Select article variation and quantity

Material Unit price incl. VAT
  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material non−magnetic steel, stainless.
Length 110 mm
Tip characteristics offset, pointed
Point form 5
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727560 AM
EAN / GTIN 4045197992864
Manufacturer number 727560 AM

Description

Version:

Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart