{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 3 | |
maximum body ⌀ | 70 mm | |
Length from spindle | 54 mm | |
Weight | 1.6 kg | |
Type of product | Face driver |
Article number | 327520 3 | |
Manufacturer number | 088173 |