{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 6 | |
Working range ⌀ | 13 mm - 100 mm | |
Centre tip ⌀ | 6 / 12 mm | |
Weight | 6.6 kg | |
Type of product | Face driver |
Article number | 327460 6 | |
Manufacturer number | 088524 |