SOGX 050204 GG

Article no.: 234037 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €18.84 / Piece
  • from 10 Piece
    €15.70 / Piece
on request
In stock
532 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 050204
Series Power Drill
Type GG
Grade HB6715
Tool material Carbide
Feed f 0.04 - 0.18 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234037 GG
EAN / GTIN 4045197742315
Manufacturer number 234037 GG

Application Table

GG(G)
K
200
dry
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart