{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 070306 | |
Serie | Power Drill | |
Type | ST900 | |
Grade | HB6535 | |
Tool material | Carbide | |
Feed f | 0.08 - 0.14 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 234052 ST900 | |
EAN / GTIN | 4045197697721 | |
Manufacturer number | 234052 ST900 |