{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 100408 | |
Series | Power Drill | |
Type | UNI | |
Type | HB630 | |
Tool material | Carbide | |
Feed f | 0.07 – 0.2 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number |
234078 UNI
Copy |
|
EAN / GTIN |
4045197697837
Copy |
|
Manufacturer number |
234078 UNI
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |