{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | LOGIQ4FEED | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 17.6 mm | |
Overhang L1 | 80 mm | |
Overall length Ltot | 140 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 42.6 mm | |
Circular interpolation milling ⌀ Dmax | 49 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 1.8 degrees | |
Ramping length L for αmax | 28.64 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED25-4-080-W25-04 | |
Type of product | Copy mills |
Article number | 221101 25/4 | |
EAN / GTIN | 7291075392784 | |
Manufacturer number | 3336676 |
This article |
Recommendations |
|
---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter 25/4
on request
In stock
20 pieces in stock
€473.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
€328.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 80 | 60 |
Shank type | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 | 25 |
Machining strategy | HPC | HPC |
⌀ D3 | 17.6 | 19 |
Circular interpolation milling ⌀ Dmax | 49 | 48 |
Ramping angle αmax | 1.8 | 1.15 |