XNMU 043010HP S

Article no.: 221214 S
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
190 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ4FEED
    ISO code indexable insert XNMU 043010HP
    Type S
    Corner radius 1 mm
    Grade IC5820
    Tool material Carbide
    Programming radius at ap max 1.8 mm
    maximum cutting depth ap max 0.8 mm
    Feed fz 0.4 mm
    Number of changes/inserts 4
    Geometry HP
    Manufacturer's designation FFX4 XNMU 040310HP IC5820
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221214 S
    EAN / GTIN 7291075393453
    Manufacturer number 3336661

    Application Table

    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    35
    Inconel
    S
    35
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Double-sided indexable insert with 4 cutting edges. With auxiliary cutting edge.

    Note:

    Standard application values for ae = 0.6 to 1 × D / ap max = 0.8 mm.
    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart