{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
ISO-Code Wendeschneidplatte | XNMU 040310T | |
Type | UNI | |
Eckenradius | 1 mm | |
Sorte | IC808 | |
Tool material | Carbide | |
Programming radius at ap max | 1.8 mm | |
maximum cutting depth ap max | 0.8 mm | |
Number of changes/inserts | 4 | |
Geometrie | T | |
Manufacturer's designation | FFX4 XNMU 040310T IC808 | |
Type of product | Indexable insert for milling |
Article number | 221209 UNI | |
EAN / GTIN | 7291075393446 | |
Manufacturer number | 3336659 |