{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 20 mm | |
Overall length | 320 mm | |
Working length | 200 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Max | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789205 20X320 | |
EAN / GTIN | 3165140565493 | |
Manufacturer number | 2608586765 |