{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 18 mm | |
Overall length | 540 mm | |
Working length | 400 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Max | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789205 18X540 | |
EAN / GTIN | 3165140564830 | |
Manufacturer number | 2608586759 |