• The item cannot be ordered due to missing prices.

Digital current clamp CM1-2

Article no.: 473305 CM1-2

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 2,000
Basic accuracy 1 %
Manufacturer's designation CM1-2
acoustic continuity test 0 − 20 Ω
Measurement process RMS
Memory function 5
AC voltage 0.1 V − 600 V
DC voltage 0.1 V − 600 V
AC current 0.1 A − 400 A
Resistance 0.1 Ω − 20 MΩ
maximum jaw aperture 30 mm
Overvoltage category CAT III 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Power supply 2× 081561 LR3
Type of product Current clamp

Identification numbers & Classifications

Article number 473305 CM1-2
EAN / GTIN 4014650440624
Manufacturer number 044062

Description

Version:

Robust and ergonomic plastic casing with illuminated LCD display. Reliable AC and DC measurements without breaking the operating circuit. Recording of measured value and maximum value, relative measurement.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.

Standard:

IEC / EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart