• The item cannot be ordered due to missing prices.

Test leads, Measuring tips ⌀: 4mm

Article no.: 473308 4

Select article variation and quantity

Measuring tips ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring tips ⌀ 4 mm
Test prod ⌀ 4 mm
Cable length 1.4 m
Overvoltage category CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps)
Type of product Test prod

Identification numbers & Classifications

Article number 473308 4
EAN / GTIN 4014651441453
Manufacturer number 044145

Description

Version:

CAT III 1000 V / CAT IV 600 V (with protective caps), CAT II 1000 V (without protective caps).
Test leads, 2-piece red / black, Probe lead ⌀ = 4 mm.
Test lead length 18 mm.

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Suitable for:

Multimeters No. 473300; 473305 and No. 473320 size 960 and insulation resistance meter No. 473420.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart