Multimeter, Manufacturer's designation: MMP3

Article no.: 473300 MMP3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 99.82 /pcs.
  • US $ 107.71 /pcs.
on request
In stock
54 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 5,000
Basic accuracy 0.6 %
Measurement process RMS
Memory function HOLD
AC voltage 0.1 mV − 600 V
DC voltage 0.1 mV − 600 V
Resistance 0.1 Ω − 40 MΩ
Capacitance 10 pF − 100 µF
Frequency 1 mHz − 5 MHz
Overvoltage category CAT III 300 V; CAT II 600 V
Material of the housing Plastic
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081560 LR44
Type of product Multimeter

Identification numbers & Classifications

Article number 473300 MMP3
EAN / GTIN 4014650440846
Manufacturer number 044084

Description

Version:

Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
Digital multimeter, pocket-sized. Small and narrow (132×86×19 mm) - only 130 g in weight.

Standard:

IEC / DIN EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.