• The item cannot be ordered due to missing prices.

Digital current clamp CM2-1

Article no.: 473305 CM2-1

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Information displayed 4,000
    Basic accuracy 0.5 %
    acoustic continuity test 0 – 200 Ω
    Measurement process TRUE RMS (AC)
    Memory function HOLD; MAX/MIN; ZERO
    AC voltage 0.1 mV – 600 V
    DC voltage 0.1 mV – 600 V
    AC current 10 mA – 400 A
    DC current 10 mA – 400 A
    Resistance 0.1 Ω – 40 MΩ
    Capacitance 1 nF – 100 mF
    Frequency 0.01 Hz – 50 kHz
    maximum jaw aperture 27 mm
    Overvoltage category CAT IV 300 V; CAT III 600 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Type of product Current clamp

    Identification numbers & Classifications

    Article number 473305 CM2-1
    EAN / GTIN 4014651446892

    Description

    Version:

    Robust and ergonomic plastic casing with illuminated LCD display. Reliable AC and DC measurements without breaking the operating circuit. Recording of measured value and maximum value, relative measurement.

    Application:

    Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
    AutoV function for automatic AC/DC detection. Low input impedance (LoZ) to suppress “reactive voltages”. Low-pass filter (HFR 800 Hz) for measurements on pulsed motor drives. Voltage sensor for non-contact phase and cable-break testing. Memory (HOLD, MAX/MIN). Zero setting.

    Standard:

    IEC / EN 061010-1 (DIN VDE 0411-1).

    Supplied with:

    Batteries, probe leads, compact protective case, operating instructions.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart