{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Centro P | |
Type CP for ER | 16M | |
Adapter | HSK-E 50 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity ER collet with CP collet chuck | ≤ 6 µm | |
Concentricity HP collet with CP collet chuck | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 22 mm | |
Type of product | Collet chuck |
Article number | 308444 16M | |
Manufacturer number | 43345001000 |