• The item cannot be ordered due to missing prices.

Sealing ring HP for ER clamping nut CENTRO P 1 mm

Article no.: 309666 1

Select article variation and quantity

Clamping ⌀ (1 mm increments) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Centro P
Clamping ⌀ 1 mm
for type DI16
External ⌀ D 12.6 mm
Height L 2 mm
Type of product Collet chuck accessories

Identification numbers & Classifications

Article number 309666 1
EAN / GTIN 2050001704948
Manufacturer number 24303010100

Description

Version:

Mini = all sizes with “M”, extremely slim design.
MiniSlim = sizes with “MS”, extremely super slim design.
Taper = all sizes with “C”.
Standard
= all other sizes.
Vulcanised high-pressure sealing rings up to 80 bar.
0.5 mm clamping dia. range (+ 0.4 / − 0.1).

Note:

FAHRION system ER clamping nuts type CP and sealing rings type HP do not fit on to other systems!
FAHRION ER clamping nut CENTRO P HDC not suitable for standard ER collet chucks CENTRO P.
  • Sealing rings in 0.5 mm increments on request.
  • DI40 sealing rings on request.

Not compatible with other sealing ring systems!

Downloads & documents

From the same series "Centro P" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart