• The item cannot be ordered due to missing prices.

Arbor 90°, cylindrical with IC short 16

Article no.: 239740 16

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Through-coolant yes
Shank DIN 6535 HA to h6
suitable for through hole ⌀ 17.21 mm - 21.2 mm
suitable for blind hole ⌀ 21.21 mm - 25.2 mm
Overall length L 108 mm
Reach L1 65 mm
Shank ⌀ DS h6 20 mm
recommended tightening torque 15 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 239740 16
EAN / GTIN 4045197596222
Manufacturer number 239740 16

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucksfor very high accuracy and process reliability.

Note:

Observe the mounting size of the holder and reaming heads. For further arbors see No. 210550210582 and No. 212000.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart