• The item cannot be ordered due to missing prices.

Arbor 90°, cylindrical with IC short, Type: 29

Article no.: 239740 29
New product

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Through-coolant: yes
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Through-coolant yes
Shank DIN 6535 HA to h6
suitable for through hole ⌀ 32.21 mm - 50 mm
suitable for blind hole ⌀ 40.21 mm - 50 mm
Overall length L 146 mm
Reach L1 82.5 mm
Shank ⌀ DS h6 32 mm
recommended tightening torque 35 Nm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 239740 29
EAN / GTIN 4062406115760
Manufacturer number 239740 29
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucksfor very high accuracy and process reliability.

Note:

Observe the mounting size of the holder and reaming heads. For further arbors see No. 210550210582 and No. 212000.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart