• The item cannot be ordered due to missing prices.

Copy milling head, hard machining 10 mm

Article no.: 210370 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Number of cutting edges Z: 4
  • Helix angle: 15

Product details

Technical Data

Series TopCut
Cutter ⌀ D 10 mm
Grade HB7730
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Number of cutting edges Z 4
Helix angle 15 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for copy milling
Through-coolant no
Arbor size 10 mm
suitable arbor GARANT TopCut
Head length l 13 mm
Flute length L2 7.5 mm
maximum cutting depth ap max in steel < 60 HRC 0.3 mm
Feed fz for copy milling in steel < 60 HRC 0.04 mm
Free length 13 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210370 10
EAN / GTIN 4045197523464
Manufacturer number 210370 10

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Suitable products

Spare parts

From the same series "TopCut" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart