• The item cannot be ordered due to missing prices.

KOMET KUB Quatron® indexable drill Combination shank 24 mm

Article no.: 235502 24

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Quatron®
    Nominal ⌀ D 24
    Drill depth for indexable insert drill up to 3×D
    Shank DIN 6535 HE, DIN 6595
    Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
    Through-coolant yes
    Reach L1 72 mm
    Overhang LA 96 mm
    Shank ⌀ Ds 32 mm
    Shank length Ls 60 mm
    ISO code indexable insert SOEX 07T308 23-..
    Pack of insert screws 239652 8IP1 (1.3 Nm)
    Number of cutting edges Z 1
    Overall length L 156 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 235502 24
    EAN / GTIN 4047109024458
    Manufacturer number U11 82400

    Description

    Version:

    With combination shank.
    • Optimised coolant channels for reliable chip evacuation.
    • Point angle 174° for almost flat-bottomed holes.

    Application:

    • For stationary and rotating use.
    • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
    • For bores with tolerance ± 0.2 mm.

    With indexable inserts No. 236520236576.

    Supplied with:

    Clamp screws (without indexable inserts).

    Note:

    Further sizes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart