{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 34 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 102 mm | |
Overhang LA | 131 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Set of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 191 mm | |
Type of product | Indexable drill |
Article number | 235502 34 | |
EAN / GTIN | 4047109026452 | |
Manufacturer number | U11 83400 | |
Manufacturer | Plastics & Seals s.r.l., Via Bene Vagienna 19, 12060 LEQUIO TANARO, Italia |