This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 18mm

Article no.: 235502 18

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 18
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 54 mm
Overhang LA 78 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
ISO code indexable insert SOEX 060306 18-..
Pack of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Overall length L 134 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235502 18
Manufacturer number U11 71800

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 18mm

KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 18mm

Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes yes yes
ISO code indexable insert SOEX 060306 18-.. WOEX 030204 WOEX 030204
Shank DIN 6535 HE, DIN 6595 DIN 6535 HE, DIN 6595 DIN 6535 HE, DIN 6595
Pack of insert screws 239652 6IP2 (1.0 Nm) 239700 6IP (0.6 Nm) 239700 6IP (0.6 Nm)
Reach L1 54 mm 54 mm 54 mm
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart