{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 28 mm | |
Overall length L | 78 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.025 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192645 8M | |
EAN / GTIN | 4045197107220 | |
Manufacturer number | 192645 8M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Roughing end mill HSS-PM 8M mm |
||
Corner chamfer angle | 45 | 45 |
Through-coolant | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 8 | 8 |
Tolerance nominal ⌀ | js12 | js12 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 | 10 |