{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 22 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 38 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.07 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192645 22 | |
EAN / GTIN | 4045197107374 | |
Manufacturer number | 192645 22 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 22 mm |
|||
Colour ring | without | without | without |
Overall length L | 104 | 104 | 104 |
Standard | DIN 844 B | DIN 844 B | DIN 844 B |
Flute length Lc | 38 | 38 | 38 |
Tool material | HSS PM | HSS Co 8 | HSS Co 8 |
Tolerance nominal ⌀ | js12 | k12 | js12 |
Corner chamfer width at 45° | 0.6 | 0.5 | 0.6 |