• The item cannot be ordered due to missing prices.

Alternative article:

Roughing end mill HSS-PM 12 mm

Article no.: 192645 12

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ js12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.6 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.05 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192645 12
EAN / GTIN 4045197107275
Manufacturer number 192645 12

Application Table

Aluminium (short chipping)
N
138
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

With relief ground knuckle form profile.
Up to size 20 with end cutting teeth profile for plunging.
The wide teeth lands permit multiple re-grinding without losing the profile.
HSS-PM − For highest demands on metal removal rates.
Sizes 6M to 25M − MID mills: dimensions to factory standard,which is between DIN 844 stub and DIN 844 long.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart