{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 58.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 6.8 mm | |
Feed f in steel < 750 N/mm2 | 0.125 mm/rev. | |
Colour ring | without | |
Type of product | Twist Drill |
Article number | GG4005 6,8 | |
EAN / GTIN | 4067263133582 | |
Manufacturer number | GG4005 6,8 |