Jobber drill with stepped tip HSS N 11 mm

Article no.: GG4005 11
(7.27 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Three drive flats shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 77.5 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11 mm
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Twist Drill

Identification numbers & Classifications

Article number GG4005 11
EAN / GTIN 4067263133681
Manufacturer number GG4005 11

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
70
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
22
Steel < 1100 N/mm²
P
10
GG(G)
K
25
CuZn
N
50
Oil
 
wet maximum
 

Description

Version:

Same as No. 114004.
Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes, with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck.
  • Ideal for producing precise holes in sheet metal, pipes, and profiles.
  • Reliable spot drilling without centring or centre punching – even on curved surfaces – thanks to innovative ground point.
  • Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material.
  • Drilling with significantly less force required than with conventional DIN338 HSS drills – up to a diameter of 13 mm directly in the cordless drill/driver.
  • Stable and secure form fit in the 3-jaw chuck.
  • General use across a wide spectrum of materials including plastic, wood and acrylic without tearing or splintering.
  • The drill does not rattle or dig in – even in the case of thin-walled materials.
  • Burr-free drill exit.
  • Ideal for drilling out bolts and rivets.

With special cutter geometry also for use in stainless steels.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart