{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.3 mm | |
Flute length Lc | 30 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 2.5 mm | |
Feed f in steel < 750 N/mm2 | 0.04 mm/rev. | |
Colour ring | without | |
Type of product | Twist Drill |
Article number | GG4005 2,5 | |
EAN / GTIN | 4067263133421 | |
Manufacturer number | GG4005 2,5 |