HOLEX Clever Tap machine tap Form B DIN 371/376 M5

Article no.: GG1271 M5
(6.08 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
326 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.8 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.2 mm
Thread ⌀ 5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Series CleverTap
Number of cutting edges Z 3
Thread depth 10 mm
Type of product Taps

Identification numbers & Classifications

Article number GG1271 M5
EAN / GTIN 4067263134671
Manufacturer number GG1271 M5

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

Same as No. 131265.
With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
ISO 2 6H
HSS-E

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart