{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 3.3 mm | |
Thread ⌀ | 4 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 8 mm | |
Type of product | Taps |
Article number | GG1271 M4 | |
EAN / GTIN | 4067263135425 | |
Manufacturer number | GG1271 M4 |