{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | uncoated | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.8 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ | 4.2 mm | |
Thread ⌀ | 5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Series | CleverTap | |
Number of cutting edges Z | 3 | |
Thread depth | 10 mm | |
Type of product | Taps |
Article number | 131265 M5 | |
EAN / GTIN | 4067263161523 | |
Manufacturer number | 131265 M5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Clever Tap machine tap Form B DIN 371/376, uncoated, M: M5
on request
In stock
2,226 pieces in stock
£7.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,897 pieces in stock
£11.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
£14.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
385 pieces in stock
£12.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
211 pieces in stock
£16.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,600 pieces in stock
£12.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 2 |
Colour ring | without | without | without | without | without | without |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread ⌀ | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Thread pitch | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Shank square □ | 4.9 mm | 4.9 mm | 2.7 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes | up to 3×D for through holes |