{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 577 | |
Chemical basis | Dimethacrylate ester | |
Shape | liquid | |
Suitable for material | Metal | |
for thread size M to | M80 | |
for imperial thread size | 3 in | |
Strength class | medium strength | |
Colour | yellow | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Jointing product |
Article number | G08641 577 |