Retaining compound, 50 ml, Manufacturer ID: 222

Article no.: G08641 222
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 222
Shape liquid
Characteristics Disassembly: Removable, Fluorescent, General Purpose, Strength: Low Strength, Thixotropic
Suitable for material Metal
Suitable for application area Threadlocking
Strength class low
Colour purple
Type of product Jointing product

Identification numbers & Classifications

Article number G08641 222

Description

Version:

  • Threadlocking Adhesive - low strength. Easy disassembly. Suitable for all metal threaded assemblies.
  • LOCTITE® 222 is a low-strength threadlocker that allows the adjustment of screws including countersunk head screws and set screws. Good on low-strength metals which could fracture during disassembly, e.g. aluminium or brass. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. t is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.
  • Ideal for low-strength threadlocking of adjusting screws, countersunk head screws and set screws
  • Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
  • Especially suited to small thread sizes
  • Permits disassembly with hand tools
  • P1 NSF Reg. No.: 123002

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart