Retaining compound, 50 ml, Manufacturer ID: 272

Article no.: G08641 272
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 272
Chemical basis Methacrylate
Characteristics Thixotropic
Suitable for material Metal
Colour red
Type of product Jointing product

Identification numbers & Classifications

Article number G08641 272

Description

Version:

  • Red, high strength, medium viscosity, methacrylate-based threadlocking adhesive with high temperature resistance.
  • LOCTITE® 272 is a red, medium viscosity, methacrylate-based threadlocking adhesive with high strength. With a fixture time on steel of 10 min, brass 5 min and stainless steel 15 min, it is ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. It has a breakaway torque on M10 bolts of 23 Nm.
  • Medium viscosity
  • Breakaway torque on M10 bolts of 23 Nm
  • High temperature resistant
  • Resists vibration
  • Seals threads - allows through-hole tapping
  • High strength

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart