Electrical force gauge FS 2-20, Max N 20 N, Readout 0,004 N

Article no.: FS 2-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number FS 2-20
EAN / GTIN 4045761236974
Manufacturer number FS 2-20

Description

Description:

  • 3,5″ Touchscreen
  • Two-point adjustment with weights or numerical adjustment is possible
  • Standard resolution with 2 or 4 measuring channels for external for load cells (can be expanded from 2 to 4 at a later date)
  • Tolerance function
  • TRACK function for continuous display of the measurement
  • Peak value measurement
  • Integrated SD card memory
  • Suitable for 4-wire and 6-wire sensors with strain gauges
  • An internal measuring cell is possible (will be deactivated if an external measuring cell is plugged in)
  • USB interface for programming, data transfer and power supply as standard
  • Adjustable SI units kg, N, kN, Nm, kNm
  • Can be mounted on all SAUTER test stands

Feature:

  • Net weight approx. 0,40 kg
  • Thread on load receptor: M6 (outer)
  • Overall dimensions W×D×H 71×31×180 mm
  • Overload protection: 150 % of [Max]
  • High resolution: up to 10000 points (total measuring range)
  • External mains adapter, for connection to the USB-C connector, standard
  • Measurement accuracies: - with internal measuring cell: 0.1% of [Max] - with external measuring cell: also dependent on the measuring cells used
  • Internal rechargeable battery pack, operating time up to 8 h, charging time approx. 8 h
  • Storing and transfer to the interface of measurements with up to 1000 Hz for each measuring channel

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart