Weighing / Force Measuring Cell CS 500-3P1, OIML Class C3, weighing range 500 kg

Article no.: CS 500-3P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CS 500-3P1
EAN / GTIN 4045761221550
Manufacturer number CS 500-3P1
L-Number L40250 3030

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • RoHS compliant
  • Dust and spray protection to IP68/IP69K (in accordance with EN 60529), welded to create a hermetic seal
  • Nickel-plated steel
  • Area of application: for tensile and compressive force measurement
  • Suitable for handing scales, weigh hoppers and other weighing devices as well as force measurement devices and test benches
  • 4-wire connection
  • Note: EX version or accuracy class C4 on request
  • Nominal sensitivity: 2 mV/V

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart