Screw tension clamp AE 500

Article no.: AE 500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number AE 500
    EAN / GTIN 4045761200623
    Manufacturer number AE 500
    L-Number L40250 2805

    Description

    Description:

    • High-quality dynamometer clamp in the lower force range with enormous flexibility so that they can be adapted quickly to the most varied test objects
    • Solid version for high clamp forces
    • You can choose from many different types of jaws - Jaws with pyramid grip as standard, W×H 32×20 mm- Jaws with corrugated grip as well as custom products
    • The modular construction enables a quick adaptation and cleaning of the clamp
    • With the practical threaded rods with internal hex, the clamps can be quickly adapted to meet particular requirements, test objects, operational environments, e.g. test bench or measuring device, etc
    • Can be used with all SAUTER force measuring devices or test stand systems
    • There is an M6 thread on the top of the clamp to fix the clamp onto the force-measuring device
    • For tension and compression testing up to 500 N
    • Overload protection: 150 % of [Max]
    • Scope of supply: 1 clamp with 2 jaws with pyramid-shaped grip
    • For dimensional drawing, see www.sauter.eu

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart