LUKAS FIS universal fibre disc Ø 180 mm ceramic grain 60

Article no.: A383018006030001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number A383018006030001
    EAN / GTIN 4027497606900
    Manufacturer number A383018006030001

    Description

    Description:

    This single piece, cross-slit fibre disc offers excellent usage of the abrasive grain by means of an optimised layout. Low disc wear and optimised grain adhesion: This results in a long service life for the disc and fewer tool changes. These fibre discs are used together with a practical STF backing plate on angle grinding machines. Thanks to the self-sharpening effect of the innovative ceramic abrasive grain, this fibre disc always stays perfectly sharp. During use, ceramic particles break off and make space for new ones with sharp cutting edges. That is what allows this highly versatile tool to achieve very high stock removal with little force required, consistently over the tool service life and with impressive durability. Tool replacement is significantly reduced – lowering tool costs. Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly. Regular testing of the fibre discs ensures a high degree of reliability.

    Feature:

    Tool shape: flat
    Type: flat with centre hole
    Grain size: 60
    n max.: 8500 (1/min)
    Product packaging: Box
    Abrasive: CER (ceramic grain)
    Slit: Cross slot (quadruple)
    Safety standard: EN 13743
    V max.: 80 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22 mm
    Tool diameter: 180 mm

    Advantage:

    Hardened surfaces, wear-resistant steels, scale and hard coatings, titanium alloys and reinforced weld seams are no problems and can be machined quickly.
    The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Stainless steel
    Titanium
    Steel

    Suitable for:

    Chamfering: best suitable
    Deburring: suitable
    Rough grinding: best suitable
    Weld seam machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: best suitable
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -

    Note:

    High and fast removal rate, especially on hardened surfaces, scale, hard coatings and reinforced weld seams
    Excellent use of abrasive grains thanks to perfect arrangement for a long tool life
    Also machines hard materials efficiently
    Extremely hard and sharp for an impressively long tool life
    Long tool life
    For universal use
    Finished faster thanks to the highest removal rate
    Can be used for a long time – no glazing of abrasive grain
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart